
ROBOSHOT 30E ONELINK BRIDGE SYS
Mfr # 999-99630-200
Zoro # G114878028
product price: $6,560.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Maximum Video Resolution
1920 x 1080
Maximum Frame Rate
60 fps
Image Sensor Type
Exmor R CMOS
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-99630-200
Zoro #
G114878028
UPC #
840077504526
Country of Origin
United States
Details
Item
Video Conferencing Camera
Color
Black
Maximum Video Resolution
1920 x 1080
Maximum Frame Rate
60 fps
Image Sensor Type
Exmor R CMOS
HDMI Out
Yes
Package Contents
Network (RJ-45)
Yes
Includes
Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, OneLINK Bridge Interface, 48V Power Supply with AC Cord Set(s), EZCamera RS-232 Control Adapter, Quick-Start Guides, (4) 3-position Phoenix-style Connectors, 6' (1.8m) USB 3.0 Cable, Type A to B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.