
Roboshot 30E Qmini System Wht
Mfr # 999-99110-000W
Zoro # G6514926
product price: $5,961.99
/ea
Free Shipping & Returns
Key Features
Height
6.9 in
Color
White
Width
7.1 in
Package Contents
RoboSHOT 30E QMini System, Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, Quick-Connect USB Mini Interface (QMini), 24V Power Supply with AC Cord Set(s), Quick-Start Guides, 6' (1.83m) USB 2.0 Cable, Type A to B
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-99110-000W
Zoro #
G6514926
UPC #
-
Country of Origin
United States
Dimensions
Height
6.9 in
Width
7.1 in
Depth
6.8 in
Details
Item
Video Conferencing Camera
Color
White
Package Contents
RoboSHOT 30E QMini System, Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, Quick-Connect USB Mini Interface (QMini), 24V Power Supply with AC Cord Set(s), Quick-Start Guides, 6' (1.83m) USB 2.0 Cable, Type A to B
Network (RJ-45)
Yes
Effective Resolution
8.5 Megapixel
Maximum Video Resolution
1920 x 1080
Image Sensor Type
Exmor R CMOS
Focus Modes
Auto/Manual
Interpolated Resolution
8.6 Megapixel
Maximum Frame Rate
60 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.