Zoro Homepage

Roboshot 30E Sdi Wht

  • Mfr # 999-99330-000W

  • Zoro # G6515477


product price: $3,040.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
(1) Quick-Start Guide, (1) PoE+ Midspan Power Injector, (1) Thin Profile Wall Mount (black or white) with Mounting Hardware and Installation Manual, (1) Vaddio IR Remote Commander.
Digital Zoom
1.5x
Max. Frame Rate
60 fps
Max. Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99330-000W
Zoro #
G6515477
UPC #
-
Country of Origin
United States

Details

Item
Video Conferencing Camera
Color
White
Includes
(1) Quick-Start Guide, (1) PoE+ Midspan Power Injector, (1) Thin Profile Wall Mount (black or white) with Mounting Hardware and Installation Manual, (1) Vaddio IR Remote Commander.
Digital Zoom
1.5x
Max. Frame Rate
60 fps
Max. Video Resolution
1920 x 1080
Focus Modes
Auto/Manual
Camera Resolution
8.5 Megapixel
HDMI Out
Yes
Network (RJ-45)
Yes
Interpolated Resolution
8.6 Megapixel
Image Sensor Type
Exmor R CMOS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.