Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robotrak Replacment Extended

  • Mfr # 999-7272-000

  • Zoro # G6514664


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Application
Presenter Tracking
Includes
RoboTRAK Extended Lanyard, 6 ft (1.8 m) USB cable, type A to micro B, (1) Snap-on cylindrical ferrite (for USB charging cable), USB wall charger, Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-7272-000
Zoro #
G6514664
UPC #
-
Country of Origin
United States

Details

Item
Extended Lanyard
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Application
Presenter Tracking
Includes
RoboTRAK Extended Lanyard, 6 ft (1.8 m) USB cable, type A to micro B, (1) Snap-on cylindrical ferrite (for USB charging cable), USB wall charger, Quick-Start Guide
Power Source
Battery
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.