Zoro Homepage

Robotshot 12E Avbmp Wht

  • Mfr # 999-99000-500W

  • Zoro # G6513772


product price: $4,435.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Color
White
Width
7.1 in
Length
6.8 in
Features
Network (RJ-45)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99000-500W
Zoro #
G6513772
UPC #
-
Country of Origin
United States

Dimensions

Height
6.9 in
Width
7.1 in
Length
6.8 in

Details

Item
Video Conferencing Camera
Color
White
Features
Network (RJ-45)
Includes
Quick-Start Guide; Thin Profile Wall Mount with Mounting Hardware and Installation Manual; Vaddio IR Remote Commander
Image Sensor Type
Exmor R CMOS
Interpolated Resolution
8.6 MP
Focus Modes
Auto/Manual
Maximum Video Resolution
1920 x 1080
Mounting Type
Wall
Maximum Frame Rate
60 fps
Effective Resolution
8.5 MP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.