
Tablemic Microphone Black
Mfr # 999-85000-000
Zoro # G6514348
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Height
1.4 in
Color
Black
Width
5 in
Length
1.4 in
Microphone Type
Table Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-85000-000
Zoro #
G6514348
UPC #
8518100000
Country of Origin
United States
Dimensions
Height
1.4 in
Width
5 in
Length
1.4 in
Details
Item
Microphone
Color
Black
Microphone Type
Table Mount
Connectivity Technology
Wired
Minimum Frequency Response
100 Hz
Maximum Frequency Response
16 kHz
Microphone Technology
Condenser
Polar Pattern
Cardioid, Uni-directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.