Zoro Homepage

Teletouch 27" Touch Screen Sys

  • Mfr # 999-80000-027

  • Zoro # G7164632


product price: $2,403.99
/ea
Free Shipping & Returns

Key Features

Height
15.3 in
Width
25.4 in
Depth
2.6 in
Features
Features,"DisplayPort, HDMI, USB, VGA"
Maximum Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-80000-027
Zoro #
G7164632
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.3 in
Width
25.4 in
Depth
2.6 in
Screen Size
27 in

Details

Item
LCD Touchscreen Monitor
Features
Features,"DisplayPort, HDMI, USB, VGA"
Maximum Resolution
1920 x 1080
Aspect Ratio
16:9
Touchscreen Type
Capacitive
Brightness
300 Nit
Screen Mode
Full HD
Operating Power Consumption
60 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.