
Usb 3.0 Cable 8 Meter Type A-B
Mfr # 440-1005-008
Zoro # G6229807
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Cable Length
26.25 ft
Color
Black
Features
Flexible, Active
Cable Connector Type
1 x 9-pin USB 3.0 Type B - Male
For Use With
Hub, Repeater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-1005-008
Zoro #
G6229807
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
26.25 ft
Details
Color
Black
Features
Flexible, Active
Cable Connector Type
1 x 9-pin USB 3.0 Type B - Male
For Use With
Hub, Repeater
Cable Type
USB
Product Type
Data Transfer Cable
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Shielding
Yes
Device Supported
Repeater, Hub
End 2 Connection Type
USB 3.0 Type B - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
Product Line
ConferenceSHOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.