Zoro Homepage

Vaddio Conference Shot Av Sys

  • Mfr # 999-89995-000

  • Zoro # G6513657


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Color
Black
Material
Steel, Rubber
Width
6.8 in
Depth
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-89995-000
Zoro #
G6513657
UPC #
840077502034
Country of Origin
United States

Dimensions

Height
3.9 in
Width
6.8 in
Depth
6.8 in

Details

Item
Desk Mount
Color
Black
Material
Steel, Rubber
Device Supported
Video Conferencing Camera, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.