Zoro Homepage

Vaddio EasyIP PCC with Vaddio Device Controller

  • Mfr # 999-57755-800

  • Zoro # G512102381


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Cable Length
3 ft
Recommended Usage
Commercial
Package Contents
EasyIP PCC Vaddio Device Controller Vaddio Device Controller tabletop stand 3 ft (0.9 m) cat-5e cable, black Quick-start card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-57755-800
Zoro #
G512102381
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft

Details

Item
Surveillance Control Panel Kit
Color
Black
Material
Steel
Recommended Usage
Commercial
Package Contents
EasyIP PCC Vaddio Device Controller Vaddio Device Controller tabletop stand 3 ft (0.9 m) cat-5e cable, black Quick-start card
Includes
EasyIP PCC, Vaddio Device Controller, Vaddio Device Controller tabletop stand, 3 ft (0.9 m) cat-5e cable, black, Quick-start card
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.