Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vaddio Primeshot 20 Hdmi Cam

  • Mfr # 999-30420-300W

  • Zoro # G6459416


product price: $2,368.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
7.3"
Depth
6.5"
Digital Zoom
20x
Width
7.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-30420-300W
Zoro #
G6459416
UPC #
840077501075
Country of Origin
United States

Dimensions

Height
7.3"
Depth
6.5"
Width
7.1"

Details

Color
White
Digital Zoom
20x
Product Type
Video Conferencing Camera
Includes
Video Conferencing Camera Thin Profile Wall Mount with Mounting Hardware and Installation Manual Vaddio IR Remote Commander 12V Power Supply with AC Cord Set(s) C2G HDMI Extenders Transmitter Unit C2G HDMI Extenders Receiver Unit 2 x 5V 1.0A Extender Power Supplies with Regional Plugs 1 ft (0.3 m) HDMI Cable C2G HDMI Extenders User Booklet Quick-Start Guide
Megapixels
2.1 Megapixel
Optical Zoom
20x
Video Resolution
1920 x 1080

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.