Zoro Homepage

Vaddio Primeshot 20 Hdmi Camer

  • Mfr # 999-30420-000

  • Zoro # G6458122


product price: $2,239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Megapixels
2.4
Height
7.3 in
Lens Width
7.1 in
Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-30420-000
Zoro #
G6458122
UPC #
-
Country of Origin
United States

Dimensions

Height
7.3 in
Lens Width
7.1 in
Depth
6.5 in

Details

Color
Black
Item
Video Conferencing Camera
Megapixels
2.4
Video Resolution
1920 x 1080
HDMI Inputs
Yes
Resolution
2.1 Megapixel
Features
Network (RJ-45)
Digital Zoom
20x
Maximum Frame Rate
60 fps
Image Sensor Type
CMOS
Focus Modes
Auto/Manual
Optical Zoom
20x
Includes
PrimeSHOT 20 HDMI PTZ Camera Thin Profile Wall Mount with Mounting Hardware and Installation Manual Vaddio IR Remote Commander 12V power supply with AC Cord Set(s) Quick-Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.