
Vaddio Primeshot 20Hdmi Black
Mfr # 999-30420-300
Zoro # G6513693
product price: $2,394.99
/ea
Free Shipping & Returns
Key Features
Camera Resolution
2.1 MP
Cable Length
1 ft
HDMI Out
Yes
Network (RJ-45)
Yes
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-30420-300
Zoro #
G6513693
UPC #
840077501112
Country of Origin
United States
Dimensions
Cable Length
1 ft
Details
Item
Video Conferencing Camera
Color
Black
Camera Resolution
2.1 MP
HDMI Out
Yes
Network (RJ-45)
Yes
Image Sensor Type
CMOS
Max. Frame Rate
60 fps
Standards
TAA Compliant
Serial In
Yes
Host Interface
HDMI
Focus Mode
Auto/Manual
Interpolated Resolution
2.4 MP
Mounting
Wall
Max. Video Resolution
1920 x 1080
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.