Zoro Homepage

Vaddio Roboshot 40 Uhd System

  • Mfr # 999-9952-000

  • Zoro # G6514716


product price: $6,665.99
/ea
Free Shipping & Returns

Key Features

Height
7.9 in
Color
Black
Width
8 in
Features
Features,"HDMI Out, Network (RJ-45), TAA Compliant"
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-9952-000
Zoro #
G6514716
UPC #
840077503925
Country of Origin
United States

Dimensions

Height
7.9 in
Width
8 in
Depth
5.5 in

Details

Item
Video Conferencing Camera
Color
Black
Features
Features,"HDMI Out, Network (RJ-45), TAA Compliant"
Maximum Frame Rate
60 fps
Digital Zoom
40x
Interpolated Resolution
8.6 Megapixel
Image Sensor Type
Exmor R CMOS
Effective Resolution
8.5 Megapixel
Focus Modes
Auto/Manual
Maximum Video Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.