Zoro Homepage

Vaddio Roboshot 40 Uhd White

  • Mfr # 999-9952-000W

  • Zoro # G6513736


product price: $7,039.99
/ea
Free Shipping & Returns

Key Features

Height
7.9 in
Color
White
Width
8 in
Depth
5.5 in
Features
Features,"HDMI Out, Network (RJ-45), TAA Compliant"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-9952-000W
Zoro #
G6513736
UPC #
-
Country of Origin
United States

Dimensions

Height
7.9 in
Width
8 in
Depth
5.5 in

Details

Item
Video Conferencing Camera
Color
White
Features
Features,"HDMI Out, Network (RJ-45), TAA Compliant"
Maximum Video Resolution
3840 x 2160
Focus Modes
Auto/Manual
Maximum Frame Rate
30 fps
Image Sensor Type
Exmor R CMOS
Digital Zoom
30x
Effective Resolution
8.5 Megapixel
Interpolated Resolution
8.6 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.