Zoro Homepage

Vaddio Short Drop Down Camera Mount - For Small PTZ Cameras - Black - 1

  • Mfr # 535-2000-290

  • Zoro # G5361335


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
5.3 in
For Use On
Surveillance Camera, Video Conferencing Camera, Network Camera
Depth
8.3 in
Product Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-2000-290
Zoro #
G5361335
UPC #
-
Country of Origin
United States

Dimensions

Height
15.5 in
Width
5.3 in
Depth
8.3 in

Details

For Use On
Surveillance Camera, Video Conferencing Camera, Network Camera
Product Type
Ceiling Mount
Item
Ceiling Mount
Device Supported
Video Conferencing Camera, Network Camera, Surveillance Camera
Compatibility
Network/Surveillance Camera/Video Conferencing Cameras: Sony EVI-D50, Sony EVI-D70, Sony EVI-D100, Canon VC-C50i, Polycom PowerCam, LifeSize.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.