Zoro Homepage

Vaddio Wideshot Se Qusb System

  • Mfr # 999-6911-200

  • Zoro # G6515172


product price: $3,082.99
/ea
Free Shipping & Returns

Key Features

Height
4.9 in
Color
Black, Silver
Width
5.5 in
Depth
5.5 in
Interpolated Resolution
2.4 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-6911-200
Zoro #
G6515172
UPC #
840077501358
Country of Origin
United States

Dimensions

Height
4.9 in
Width
5.5 in
Depth
5.5 in

Details

Item
Video Conferencing Camera
Color
Black, Silver
Interpolated Resolution
2.4 Megapixel
Maximum Frame Rate
60 fps
Maximum Video Resolution
1920 x 1080
Effective Resolution
2.1 Megapixel
Focus Modes
Fixed Focus
Image Sensor Type
CMOS
Digital Zoom
3x

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.