
ZOOMSHOT 20 SE AVBMP BLK
Mfr # 999-69300-500
Zoro # G312118902
product price: $2,027.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
5.5 in
Network (RJ-45)
Yes
Maximum Operating Temperature
104°F (40°C)
Power Source Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-69300-500
Zoro #
G312118902
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
5.5 in
Cable Length
150 ft
Depth
5.8 in
Details
Item
Video Conferencing Camera
Network (RJ-45)
Yes
Maximum Operating Temperature
104°F (40°C)
Power Source Type
Battery
Maximum Video Resolution
1920 x 1080
Minimum Operating Temperature
32°F (0°C)
Package Contents
ZoomSHOT 20 SE AVBMP Thin Profile Wall Mount (black) with mounting hardware Vaddio IR Shot Commander remote with 2x AAA batteries
Connectivity Technology
Wired
Screen Mode
Full HD
Field Of View (FOV) Angle
63°
Effective Resolution
2.1 Megapixel
Mounting Type
Wall
Focus Modes
Auto/Manual
Image Sensor Type
CMOS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.