Zoro Homepage

Zoomshot 30 Qmini System

  • Mfr # 999-6930-400

  • Zoro # G8049663


product price: $2,783.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Megapixels
2.4
Height
5.5 in
Lens Width
5.5 in
Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-6930-400
Zoro #
G8049663
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.5 in
Lens Width
5.5 in
Depth
5.5 in
Cable Length
6 ft

Details

Item
Video Conferencing Camera
Color
Silver, Black
Megapixels
2.4
Video Resolution
1920 x 1080
Resolution
2.1 Megapixel
Features
Network (RJ-45)
Field of View
63 Degrees
Mounting
Wall, Ceiling Mount
Maximum Frame Rate
60 fps
Focus Modes
Auto/Manual
Image Sensor Type
Exmor CMOS
Optical Zoom
30x
Includes
ZoomSHOT 30 QMini System Thin Profile Wall Mount (black) with Mounting Hardware Vaddio IR Shot Commander Remote Quick-Connect USB Mini Interface (QMini) 24V Power Supply with ACCcordSset(s) Quick-Start Guide 6 ft (1.83 m) USB 2.0 Cable, type A to B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.