Shop VAL-MATIC
See all product information
Create Account
Air Release Valve, FNPT, 1 x 1/2, CI
Mfr # 38R01-2HT-C6B5Y
Zoro # G3446606
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1"
Outlet Size
1/2"
Body Material
Cast Iron
Connection Type
FNPT
Application
Clean Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38R01-2HT-C6B5Y
- Zoro #
- G3446606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1"
- Outlet Size
- 1/2"
- Inlet Connection Size
- 1 in
- Outlet Connection Size
- 1/2 in
Details
- Item
- Air Release Valve
- Body Material
- Cast Iron
- Connection Type
- FNPT
- Application
- Clean Water
- Min. Pressure
- 5 psi
- Max. Pressure
- 150 psi
- Max. Vent Capacity
- 55 scfm at 150 psi
- Vacuum Pressure
- 29 in Hg
- Float Material
- 316 Stainless Steel
- Max. Fluid Temp.
- 250 Degrees F
- Standards
- AWWA C512, FM, NSF 372, NSF 61, UL
- Fluid Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Minimum
- 5 psi
- Inlet Connection Type
- NPT
- Outlet Connection Gender
- Female
- Outlet Connection Type
- NPT
- Operating Pressure - Maximum
- 150 psi
- Inlet Connection Gender
- Female
Description
Air Release Valve, Inlet Size 1 in, Outlet Size 1/2 in, Application Clean Water, Min. Pressure 5 psi, Max. Pressure 150 psi, Max. Vent Capacity 55 scfm at 150 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 in Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards AWWA C512, FM, NSF 372, NSF 61, UL