Shop VALCOM
See all product information
Create Account
VIP-430A Speaker System - Gray - Wall Mountable - 80 Hz to 15 kHz
- Mfr # VIP-430A-IC
- Zoro # G215761670
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
10.1 in
Width
12.3 in
Network (RJ-45)
Yes
Power Source
PoE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VIP-430A-IC
- Zoro #
- G215761670
- UPC #
- 799111019390
- Country of Origin
- China
Dimensions
- Height
- 10.1 in
- Width
- 12.3 in
- Depth
- 4.6 in
Details
- Item
- Speaker System
- Color
- Gray
- Network (RJ-45)
- Yes
- Power Source
- PoE
- Frequency Response
- 15 kHz
- Minimum Frequency Response
- 80 Hz
- Mount Type
- Wall Mountable
- Ethernet
- Yes
Description
Features -PoE 802.3af - No Local Power Required -High-Efficiency 8 in. Speakers -Durable Electrostatic Powder Coat Finish on Metal Surfaces -Output Level 103 db/1Meter -Line Output Supports Valcom Amplified Speakers -Paintable -IP InformaCast Talkback -Color - Gray with Black Grille
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.