Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 5 gal., Pail

  • Mfr # VP940P-005B

  • Zoro # G804102853


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Application
Drilling, Grinding, Milling
For Use With
Carbide Grinding
Features
High Pressure Foam Control, Increased Sump Life
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP940P-005B
Zoro #
G804102853
UPC #
819432021589
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Blue
Application
Drilling, Grinding, Milling
For Use With
Carbide Grinding
Features
High Pressure Foam Control, Increased Sump Life
Container Type
Pail
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
pH Value
9.4
Flash Point
378 Degrees F
Product Type
Coolant
Cutting Fluid Sub-Category
Coolants
Item
Coolant
Specific Gravity
1.03
Fragrance
Mild Odor
Container Style
Pail
Physical Form
Liquid
Base Oil
Synthetic
Series
VP 940 P
Fluid Class
Synthetic
Solution pH - Maximum
9.5
Form
Liquid
Recommended Concentration - Minimum
5 %
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
2.5
Industry
Aerospace
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Fluid Characteristics
Bio-Resistant, Chlorine Free, Low Foam

Description

Coolant, Container Size 5 gal, Pail, Blue, Application Drilling, Grinding, Milling

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.