Zoro Homepage

Drum Mixer, (2) Button System, Plastic

  • Mfr # DRUM PROPORTIONER-35441

  • Zoro # G3952833


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.5 to 3.5
Mounting
Wall
Function
Coolant Mixing, 2-Button System
Includes
Metering Tip Kit, Plastic Tubing
Max. Flow Rate
3.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM PROPORTIONER-35441
Zoro #
G3952833
UPC #
819432020100
Country of Origin
United States

Details

Item
Coolant Mixer
Flow Rate (GPM)
1.5 to 3.5
Mounting
Wall
Function
Coolant Mixing, 2-Button System
Includes
Metering Tip Kit, Plastic Tubing
Max. Flow Rate
3.5 gpm
Features
Two-Button System, Wall Mount
Discharge Hose Material
Plastic
Application
Coolant Mixing
Maximum Flow Rate
3.5 gpm
Material
Plastic

Description

Coolant Mixer, Max. Flow Rate 3.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.