Zoro Homepage

Refractometer, Hand Held

  • Mfr # REFRACTOMETER

  • Zoro # G3952757


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Brix
Automatic Temperature Compensation
Yes
Range
0% to 18% Brix
Specific Gravity
1.000 to 1.070
Includes
Calibration Screwdriver, Carrying Case, Plastic Pipette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REFRACTOMETER
Zoro #
G3952757
UPC #
819432022036
Country of Origin
China

Dimensions

Width
1 1/2 in
Length
8 1/2 in
Dia.
2 in
Height
1.5 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Overall Depth
8 1/2 in

Details

Item
Refractometer
Type
Brix
Automatic Temperature Compensation
Yes
Range
0% to 18% Brix
Specific Gravity
1.000 to 1.070
Includes
Calibration Screwdriver, Carrying Case, Plastic Pipette
Features
All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale 1% to 20%, Scale Display, Single Hinged Daylight Plate
Accuracy
+/-0.15 %
Resolution
0.1%
Function
Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index
Product Type
Refractometer
Brix Concentration - Maximum
18 % Brix
Display Type
Analog
Refractive Index - Minimum
0 % Brix
Refractive Index - Maximum
18 % Brix
Test Parameters
Brix
Temperature Compensation
Automatic
Brix Concentration - Minimum
0 % Brix

Description

Refractometer, Brix, Range 0 Percent to 18 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.15 Percent, Resolution 0.1 Percent, Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index, Specific Gravity 1.000 to 1.070, Features All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale 1 Percent to 20 Percent, Scale Display, Single Hinged Daylight Plate, Length 8 1/2 in, Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.