This item is Discontinued.

This item is Discontinued.
Zone Valve, 3-way, 3/4" Sweat, 24 VAC W/ End Switch (Discontinued)
Mfr #
V3313-A1S
Zoro #
G6291565
UPC # 859301005012
Country of Origin China
Category Zone Valves and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3313-A1S
- Zoro #
- G6291565
- UPC #
- 859301005012
- Country of Origin
- China
Dimensions
- Connection Type/Size (In.)
- Sweat 3/4
Details
- Item
- Zone Valve
- Body Material
- Brass
- Valve Design
- 3-Way
- Connection Type
- Sweat
- Voltage
- 24
- Electrical Connections
- 18" Leads
- Type
- Normally Closed
- Includes
- End Switch
- Frequency (Hz)
- 50/60
Description
Superior performance, durable construction, economically priced. Controlling flow of water in hydronic heating or cooling systems. Includes end switch for signal feedback and control, or use without end-switch feedback (simply not connecting switch wires). Quick removal of power head with FastFit design. Corrosion-resistant, stainless steel housing. Aluminum cover. Configuration: 3-way (3 port) Valve Body: 3/4" forged brass Connection: soldering / sweat Position: Normally Closed (NC) Capacity (Cv): 3.5 Close-Off (psi): 30 Voltage: 24 VAC Frequency: 50/60 Hz. End Switch: 24V, 2A Installation: 18" Lead Wires Heavy-duty motor with all metal gears. Quality tested for over 100K cycles for flawless operation. UL Listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.