Zoro Homepage

Back Support, Elastic, M

  • Mfr # VI4675MEWWGL

  • Zoro # G3873877


product price: $16.59
/ea

Key Features

Color
Black
Material
Elastic, Nylon
Width
7 in
Closure Type
hook-and-loop
Suspenders
Detachable 1-1/2 in Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI4675MEWWGL
Zoro #
G3873877
UPC #
736097005405
Country of Origin
China

Dimensions

Width
7 in
Back Support Size
M
Fits Waist Size
32 in to 42 in
Size
M
Waist Size - Maximum
42 in
Waist Size - Minimum
32 in
Support Height
7 in

Details

Item
Back Support
Color
Black
Material
Elastic, Nylon
Closure Type
hook-and-loop
Suspenders
Detachable 1-1/2 in Elastic
Closure
Hook-and-Loop
Latex Content
Contains Latex
Suspender Attachment
Detachable
Features
(4) Non-Conductive Stays, Rubberized Stay Covers
Includes Suspenders
Includes Suspenders

Description

Back Support, Color Black, Material Elastic, Nylon, Size M, Waist Size - Minimum 32 in, Waist Size - Maximum 42 in, Support Height 7 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features (4) Non-Conductive Stays, Rubberized Stay Covers, Latex Content Contains Latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.