Back Support, Elastic, S
Mfr # VI4675SMWWGL
Zoro # G3873886
product price: $16.05
/eaKey Features
Color
Black
Material
Elastic, Nylon, Polypropylene
Width
7 in
Back Support Size
S
Closure Type
hook-and-loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VI4675SMWWGL
Zoro #
G3873886
UPC #
736097005399
Country of Origin
China
Dimensions
Width
7 in
Back Support Size
S
Fits Waist Size
26 in to 32 in
Size
S
Waist Size - Maximum
32 in
Waist Size - Minimum
26 in
Support Height
7 in
Details
Item
Back Support
Color
Black
Material
Elastic, Nylon, Polypropylene
Closure Type
hook-and-loop
Suspenders
Detachable 1-1/2 in Elastic
Closure
Hook-and-Loop
Latex Content
Contains Latex
Features
(4) Non-Conductive Stays, Rubberized Stay Covers
Suspender Attachment
Detachable
Includes Suspenders
Includes Suspenders
Description
Back Support, Color Black, Material Elastic, Nylon, Polypropylene, Size S, Waist Size - Minimum 26 in, Waist Size - Maximum 32 in, Support Height 7 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features (4) Non-Conductive Stays, Rubberized Stay Covers, Latex Content Contains Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.