Zoro Homepage

Gloves, Genuine Leather, Mesh Back, Terry Lining, Secure Fit Cuff, Fingerless, Black, S, 1 PR

  • Mfr # VA4575SM

  • Zoro # G4035162


product price: $7.89
/pr
Sold in multiples of 3 for $23.67

Key Features

Color
Black
Glove Materials
Genuine Leather, Mesh Back, Terry Lining
Cuff Style
Secure Fit
Finger Coverage
Fingerless
Palm Material
Genuine Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA4575SM
Zoro #
G4035162
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
8.20"

Details

Item
Gloves
Color
Black
Glove Materials
Genuine Leather, Mesh Back, Terry Lining
Cuff Style
Secure Fit
Finger Coverage
Fingerless
Palm Material
Genuine Leather
Closure Type
hook-and-loop
Back Material
Cotton Mesh
Finger Style
Fingerless
Application
Suitable for Weight Lifting, Pull-Up, Exercise, Fitness, Gym Training, and General Workouts
Glove Coating Material
Uncoated
Glove Back Material
Mesh
Minimum Temperature
Not Rated
Lining Material
Soft Terry
Glove Features
Maximize Breathability and Comfort with an all Mesh Back and Fingerless Design; Padded, Leather Palm; Soft Terry Lining for Comfort and Durability; Hook & Loop Closure

Description

Mechanics Gloves, Palm Material Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.