Zoro Homepage

Refrigerator, 115V, Silver, 60 Hz

  • Mfr # VR1A-FS

  • Zoro # G816267151


product price: $2,269.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Includes Freezer
No
Voltage
115V
Plug Type
5-15P
Door Style
Solid
Perfomance
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR1A-FS
Zoro #
G816267151
UPC #
-
Country of Origin
Guatemala

Dimensions

Refrigerator Interior Depth
26 3/8 in
Cord Length
9 ft
Refrigerator Interior Height
55 5/8 in
Overall Width
26 7/8 in
Overall Depth
32 in
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor
Overall Height
81 3/4 in

Description

Refrigerator, Refrigerator Style Upright, Total Capacity 19.1 cu ft, Refrigerator Capacity 19.1 cu ft, Freezer Capacity Not Applicable, Overall Height 81 3/4 in, Overall Width 26 7/8 in, Overall Depth 32 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Digital, Antimicrobial No, Cord Length 9 ft, Current 2.1 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.