Zoro Homepage

Refrigerator, 115V, Silver, 60 Hz

  • Mfr # VR2A-FS

  • Zoro # G416267148


product price: $3,319.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Refrigerator Interior Height
54 5/8 in
Cord Length
9 ft
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor
Plug Type
5-15P
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR2A-FS
Zoro #
G416267148
UPC #
-
Country of Origin
Guatemala

Dimensions

Refrigerator Interior Height
54 5/8 in
Cord Length
9 ft
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor
Refrigerator Interior Depth
26 3/8 in
Overall Height
81 3/4 in
Overall Width
54 1/4 in
Overall Depth
32 in

Description

Refrigerator, Refrigerator Style Upright, Total Capacity 42.5 cu ft, Refrigerator Capacity 42.5 cu ft, Freezer Capacity Not Applicable, Overall Height 81 3/4 in, Overall Width 54 1/4 in, Overall Depth 32 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 6, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer No, Control Type Digital, Antimicrobial No, Cord Length 9 ft, Current 3.5 A, Door Hinge Positive Close, Door Style Solid, Door Swing Left, Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.