Zoro Homepage

Refrigerator, 115V, Silver, 60 Hz

  • Mfr # VSR27A-8

  • Zoro # G716267114


product price: $1,859.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Door Swing
Right
Refrigerant Charge
2.1 oz
Includes Freezer
No
Refrigerator Interior Depth
10 7/8 in
Refrigerant Type
R-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSR27A-8
Zoro #
G716267114
UPC #
-
Country of Origin
Guatemala

Dimensions

Refrigerator Interior Depth
10 7/8 in
Overall Depth
30 1/8 in
Overall Width
26 3/4 in
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor
Refrigerator Interior Height
22 7/8 in
Overall Height
40 3/4 in
Cord Length
9 ft

Details

Door Swing
Right
Refrigerant Charge
2.1 oz
Includes Freezer
No
Refrigerant Type
R-290
Control Type
Adjustable Dial
Includes Ice Dispenser
No
Standards
UL
Includes Ice Maker
No
Item
Refrigerator
Door Hinge
Positive Close
Number of Doors
1
Number of Shelves
1
Weight
200 lb
Current
2.1 A
Includes
(4) 4 in Stem Casters (2) with Brakes
Door Style
Solid
Plug Type
5-15P
Power Source
Electric
Minimum Refrigerator Temperature
45 Degrees F
Perfomance
Commercial
Refrigerator Style
Worktop
Plumbing Required
No
Shelf Material
Wire
Energy Star Compliant
No
Defrost
Automatic
Includes Water Dispenser
No
Maximum Refrigerator Temperature
100 Degrees F
Voltage
115V
Refrigerator Capacity
6.3 cu ft
Color
Silver
Features
White polyethylene cutting board is standard
Antimicrobial
No
Total Capacity
6.3 cu ft
Frequency
60 Hz

Description

Refrigerator, Refrigerator Style Worktop, Total Capacity 6.3 cu ft, Refrigerator Capacity 6.3 cu ft, Freezer Capacity Not Applicable, Overall Height 40 3/4 in, Overall Width 26 3/4 in, Overall Depth 30 1/8 in, Color Silver, Energy Star Compliant No, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Adjustable Dial, Antimicrobial No, Cord Length 9 ft, Current 2.1 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.