Zoro Homepage

Refrigerator, 115V, Silver, 60 Hz

  • Mfr # VSR48A-12

  • Zoro # G716267145


product price: $2,659.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
40 3/4 in
Power Source
Electric
Overall Width
47 3/4 in
Refrigerator Style
Worktop
Antimicrobial
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSR48A-12
Zoro #
G716267145
UPC #
-
Country of Origin
Guatemala

Dimensions

Overall Height
40 3/4 in
Overall Width
47 3/4 in
Cord Length
9 ft
Overall Depth
30 1/8 in
Refrigerator Interior Depth
10 7/8 in
Refrigerator Interior Height
23 in
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor

Description

Refrigerator, Refrigerator Style Worktop, Total Capacity 12.1 cu ft, Refrigerator Capacity 12.1 cu ft, Freezer Capacity Not Applicable, Overall Height 40 3/4 in, Overall Width 47 3/4 in, Overall Depth 30 1/8 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer No, Control Type Adjustable Dial, Antimicrobial No, Cord Length 9 ft, Current 3.3 A, Door Hinge Positive Close, Door Style Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.