Zoro Homepage

Refrigerator, 115V, Silver, 60 Hz

  • Mfr # VUF27A

  • Zoro # G016267203


product price: $1,769.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Includes Freezer
Yes
Weight
200 lb
Door Swing
Right
Freezer Interior Depth
25 5/8 in
Control Type
Adjustable Dial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VUF27A
Zoro #
G016267203
UPC #
-
Country of Origin
Guatemala

Dimensions

Freezer Interior Depth
25 5/8 in
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor
Freezer Interior Height
24 7/8 in
Cord Length
9 ft
Overall Width
27 in
Overall Depth
30 in
Overall Height
33 3/4 in

Description

Refrigerator, Refrigerator Style Undercounter, Total Capacity 6.3 cu ft, Refrigerator Capacity Not Applicable, Freezer Capacity 6.3 cu ft, Overall Height 33 3/4 in, Overall Width 27 in, Overall Depth 30 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Antimicrobial No, Cord Length 9 ft, Current 1.2 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.