Zoro Homepage

Refrigerator, 115V, Silver, 60 Hz

  • Mfr # VUR27A

  • Zoro # G016267173


product price: $1,579.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Minimum Refrigerator Temperature
45 Degrees F
Includes Water Dispenser
No
Refrigerant Charge
1.9 oz
Refrigerator Interior Height
24 7/8 in
Antimicrobial
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VUR27A
Zoro #
G016267173
UPC #
-
Country of Origin
Guatemala

Dimensions

Refrigerator Interior Height
24 7/8 in
Refrigerator Interior Depth
25 5/8 in
Overall Depth
30 in
Overall Width
27 in
Overall Height
33 3/4 in
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor
Cord Length
9 ft

Details

Minimum Refrigerator Temperature
45 Degrees F
Includes Water Dispenser
No
Refrigerant Charge
1.9 oz
Antimicrobial
No
Color
Silver
Number of Shelves
1
Refrigerator Capacity
6.3 cu ft
Weight
200 lb
Item
Refrigerator
Includes Ice Maker
No
Total Capacity
6.3 cu ft
Power Source
Electric
Number of Doors
1
Features
Front Breathing Airflow Design
Defrost
Automatic
Shelf Material
Wire
Plumbing Required
No
Current
1.5 A
Energy Star Compliant
Yes
Voltage
115V
Maximum Refrigerator Temperature
100 Degrees F
Refrigerator Style
Undercounter
Control Type
Adjustable Dial
Door Swing
Right
Standards
Energy Star, UL
Plug Type
5-15P
Includes
(4) 4 in Stem Casters (2) with Brakes
Door Style
Solid
Refrigerant Type
R-290
Door Hinge
Positive Close
Perfomance
Commercial
Includes Ice Dispenser
No
Includes Freezer
No
Frequency
60 Hz

Description

Refrigerator, Refrigerator Style Undercounter, Total Capacity 6.3 cu ft, Refrigerator Capacity 6.3 cu ft, Freezer Capacity Not Applicable, Overall Height 33 3/4 in, Overall Width 27 in, Overall Depth 30 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Adjustable Dial, Antimicrobial No, Cord Length 9 ft, Current 1.5 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.