Zoro Homepage

Refrigerator, 115V, Silver, 60 Hz

  • Mfr # VUR48A

  • Zoro # G416267216


product price: $2,199.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Door Hinge
Positive Close
Plug Type
5-15P
Refrigerator Interior Height
24 7/8 in
Includes Ice Dispenser
No
Refrigerant Type
R-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VUR48A
Zoro #
G416267216
UPC #
-
Country of Origin
Guatemala

Dimensions

Refrigerator Interior Height
24 7/8 in
Refrigerator Interior Depth
10 7/8 in
Overall Height
33 3/4 in
Cord Length
9 ft
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor
Overall Depth
30 in
Overall Width
47 3/4 in

Description

Refrigerator, Refrigerator Style Undercounter, Total Capacity 12.1 cu ft, Refrigerator Capacity 12.1 cu ft, Freezer Capacity Not Applicable, Overall Height 33 3/4 in, Overall Width 47 3/4 in, Overall Depth 30 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer No, Control Type Adjustable Dial, Antimicrobial No, Cord Length 9 ft, Current 1.8 A, Door Hinge Positive Close, Door Style Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.