Zoro Homepage

70597 Model Color - Drying Retarder, 17 ml

  • Mfr # VJP70597

  • Zoro # G515963170


product price: $27.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJP70597
Zoro #
G515963170
UPC #
-
Country of Origin
China

Description

The consistency of Model color allows for an extremely smooth and uniform paint film with no trace of brush strokes. Professional model painters always work with a wet brush and dilute the paint with water or Mat Medium applying many thin layers to achieve depth and shadows. Colors may also be diluted with other Mediums for glazes and layered applications. The water based formula of Model color has been specifically developed for adherence on difficult surfaces such as metal and plastic but the product is not toxic not flammable and does not give off noxious fumes. Errors can be corrected immediately with water or alcohol Model color dries quickly to a matte even and waterproof finish. Exact drying time depends on the temperature and humidity of the environment on the surface which has been painted and on the thickness of the paint layer - although the colors are dry to the touch within minutes the water content keeps on evaporating and the paint does not acquire its true permanence until several weeks after application. -Capacity - 17 ml -Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.