Shop VALLEY CRAFT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bin Cart, Gray, Steel, 25" W
- Mfr # F81813A4
- Zoro # G7244664
product price:Â
$
568.99
/ea
Key Features
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Color
Gray
Overall Length
38 in
Overall Height
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F81813A4
- Zoro #
- G7244664
- UPC #
- -
- Country of Origin
- United States
- Item
- Cart,Heavy Duty,Single-Sided,A-Frame,38X
- Assembled/Unassembled
- Assembled
- Caster Wheel Type
- Standard
- Color
- Gray
- Load Capacity
- 2,500 lb
- Gauge
- 12 ga
- Caster Wheel/Tread Material
- Phenolic
- Material
- Steel
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel with Brake
- Number of Usable Sides
- 1
- Includes
- (2) Locking Swivel Casters, (2) Rigid Casters
- Bin Color
- Gray
- Adjustable Increments
- 4 in
- Frame Material
- Steel
Dimensions
- Overall Length
- 38 in
- Overall Height
- 63 in
- Overall Width
- 25 in
- Caster Wheel Dia.
- 5 in
Description
Cart,Heavy Duty,Single-Sided,A-Frame,38X, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.