Binand Shelf Cabinet, 72 in W x 84 in H

  • Mfr # F89107

  • Zoro # G012219381


product price: $2,409.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Bin Depth
24 in
Bin Width
72 in
Material
Steel
Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F89107
Zoro #
G012219381
UPC #
-
Country of Origin
United States

Dimensions

Bin Depth
24 in
Bin Width
72 in
Panel Material Thickness
14 Gauge

Details

Color
Gray
Item
Cabinet
Material
Steel
Finish
Powder Coat Paint

Description

Valley Craft’s 72 x 24 x 84” Bin & Shelf Cabinets are the perfect solution to keep your items organized, clean, and secure. The heavy duty 14 gauge steel construction has a fully welded design that is built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.
This base style cabinet has louvered bin brackets on the full-length of the door, and the full-length of the back. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.
Valley Craft’s Bin & Shelf Cabinets are constructed of heavy duty 14 gauge steel, are fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.


  • •Keep valuable items clean and secure.
  • •Organize and easily access your supplies.
  • •Heavy duty 14 gauge steel construction, fully welded.
  • •6” Raised reinforced steel legs.
  • •Cabinet style: base.
  • •Louvered bin brackets for hanging plastic storage bins.
  • •Louvers on full-length of doors and full-length of back.
  • •Handle with 3-point locking system keeps items secure, key included.
  • •Full piano hinge doors improve stability and durability.
  • •72”W x 24”D x 84”H.
  • •Premium powder coat paint finish in gray.
  • •Accessory options include: storage bins (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.