Zoro Homepage

Binand Shelf Cabinet, Deep Door

  • Mfr # F89105

  • Zoro # G112120662


product price: $1,484.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Color
Gray
Bin Depth
24 in
Bin Width
36 in
Finish
Powder Coat Paint
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89105
Zoro #
G112120662
UPC #
-
Country of Origin
United States

Dimensions

Bin Depth
24 in
Bin Width
36 in
Panel Material Thickness
14 Gauge

Details

Color
Gray
Item
Cabinet
Finish
Powder Coat Paint
Material
Steel

Description

Valley Craft’s 36 x 24 x 78” Deep Door Bin & Shelf Cabinets are the perfect solution to keep your items organized, clean, and secure. 4” deep door design provides additional convenient storage and improved durability. The heavy duty 14 gauge steel construction is fully welded and built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.
This shelf only style cabinet has louvered bin brackets on the lower half of the door. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. (4) 18” deep interior shelves are included, easily adjustable on 7 3/8” increments, and with a 1,000 lb. capacity each. (6) 4” deep door shelves are included, easily adjustable on 4” increments, and with a 100 lb. capacity each. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.
Valley Craft’s Deep Door Bin & Shelf Cabinets are constructed of heavy duty 14 gauge steel, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.


  • •Keep valuable items clean and secure.
  • •Organize and easily access your supplies.
  • •4” Deep door design provides added storage and durability.
  • •Heavy duty 14 gauge steel construction, fully welded.
  • •Cabinet style: shelf only.
  • •Louvered bin brackets for hanging plastic storage bins.
  • •Louvers on the lower half of doors.
  • •(4) 18” deep interior shelves included, easily adjustable on 7 3/8” increments.
  • •(6) 4” deep door shelves included, easily adjustable on 4” increments.
  • •1,000 lb. capacity per interior shelf, 100 lb. capacity per door shelf.
  • •Handle with 3-point locking system keeps items secure, key included.
  • •Robust pin hinge doors provide durability and strength.
  • •36”W x 24”D x 78”H.
  • •Premium powder coat paint finish in gray.
  • •Accessory options include: storage bins, interior shelves, door shelves, and drawer kits (select models, sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.