Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Dumper, 230V, 36 x 36 in Chute, 36 in

  • Mfr # F89034

  • Zoro # G712071630


product price: $11,616.99
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.

Key Features

Overall Height
62 in
Overall Width
51 in
Material
Steel
Color
Green
Load Capacity
6000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89034
Zoro #
G712071630
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
62 in
Overall Width
51 in

Details

Material
Steel
Color
Green
Load Capacity
6000 lb
Item
Box Dumper

Description

Valley Craft’s Box Dumper (230V, 36 x 36” chute 6,000 lb. capacity 36” dump height) is the perfect solution to effortlessly dump material with improved efficiency while reducing employee fatigue or injury. This premium box bumper is designed to be compatible with a variety of gaylords, crates, tubs, cartons and other containers to fit your needs.
The chute is conveniently sized to accommodate containers up to 36”W x 36”D. A spring-loaded hold down bar is included to help keep containers secure, ranging from 30” to 56” in height (adjustable on 2” increments). Dump height is 36” with a large load capacity of 6,000 lbs. Side walls and body are constructed of heavy duty 7 gauge steel to withstand the most rigorous use.
Create added safety and stability by bolting your unit directly to the floor using the predrilled mounting holes. Simply operate the unit using the convenient hand-held corded (20' pigtailed) pendant with magnetic back (pendant holder included and can be easily installed on either side of unit). Pendant completes the powered dump cycle in less than 60 seconds and has a gravity return. Added safety decals along chute create additional awareness and protection for operators and bystanders. Stop and start your unit at any point during the entire dump process. The premium dual flow hydraulic control valve system ensures a smooth operation every time while balancing the load and strain on the cylinders, adding longevity to your unit. Loading containers is simple to do manually or using a standard pallet jack. Unit operates using a 3 phase/60 hz/230V, 2HP motor. Standard rating: 6 DPH. Optional side guards are available (sold separately).
Valley Craft’s Box Dumpers reduce the need for manual bending and loading, and you can be confident they are built to last with a premium powder coat paint finish in green. All products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Effortlessly dump material with improved efficiency and reduced fatigue or injury.
  • •Ideal for use with a variety of gaylords, totes, crates, tubs, cartons, and other containers.
  • •Reduce need for manual lifting, bending, and loading.
  • •Chute size accommodates containers up to 36”W x 36”D.
  • •Simply load containers by hand or using a standard pallet jack.
  • •Spring-loaded hold down bar compatible with containers 30” to 56′′ in height, adjustable on 2” increments.
  • •Operate using convenient handheld pendant with magnetic back, controlling the 3 phase 60 hertz, 230 volt motor (2HP).
  • •60 second powered dump cycle, with gravity return.
  • •Unit may be bolted to the floor for added safety and stability throughout operation.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.