Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Dumper, 36x36"Chute, 48"Dump ht, 4000lb

  • Mfr # F80189A9

  • Zoro # G609197610


product price: $9,333.48
/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.

Key Features

Overall Length
62 in
Overall Width
51 in
Dump Height
48 in
Maximum Hold Down Height
56 in
Controller Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80189A9
Zoro #
G609197610
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
62 in
Overall Width
51 in
Dump Height
48 in
Maximum Hold Down Height
56 in
Controller Cord Length
20 ft
Minimum Hold Down Height
30 in
Chute Width
36 in
Rotation Height
126 in
Chute Length
36 in
Lowered Height
1 in
Level Height
72 in

Details

Item
Hydraulic Box Dumper
Motor Horsepower
2 hp
Maximum Chute Reach
10 in
Controls
Pendant
Maximum Load Capacity
4,000 lb
Frame Material
Steel
Hold Down Increments
2 in
Phase
3
Chute Material
Steel
Maximum Rotation Angle
45 Degrees
Includes
Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar
Operating Voltage
460V AC
Voltage
460V AC

Description

Hydraulic Box Dumper, Maximum Load Capacity 4,000 lb, Dump Height 48 in, Level Height 72 in, Lowered Height 1 in, Chute Length 36 in, Chute Width 36 in, Overall Length 62 in, Overall Width 51 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 10 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 126 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.