Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Dumper, 36x36"Chute, 72"Dump ht, 6000lb

  • Mfr # F80173A3

  • Zoro # G109197899


product price: $11,736.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
62 in
Overall Width
51 in
Controls
Pendant
Chute Material
Steel
Maximum Load Capacity
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80173A3
Zoro #
G109197899
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
62 in
Overall Width
51 in
Lowered Height
12 in
Minimum Hold Down Height
30 in
Chute Width
36 in
Maximum Hold Down Height
56 in
Chute Length
36 in
Controller Cord Length
20 ft
Dump Height
72 in
Level Height
84 in
Rotation Height
149 in

Details

Item
Hydraulic Box Dumper
Controls
Pendant
Chute Material
Steel
Maximum Load Capacity
6,000 lb
Hold Down Increments
2 in
Phase
3
Maximum Rotation Angle
45 Degrees
Motor Horsepower
2 hp
Includes
Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar
Maximum Chute Reach
5 in
Frame Material
Steel
Operating Voltage
460V AC
Voltage
460V AC

Description

Hydraulic Box Dumper, Maximum Load Capacity 6,000 lb, Dump Height 72 in, Level Height 84 in, Lowered Height 12 in, Chute Length 36 in, Chute Width 36 in, Overall Length 62 in, Overall Width 51 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 5 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 149 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.