Cage Cart, Steel, 1600 lb Load Capacity, 57 in L, 30 in W

  • Mfr # F89054VCGY

  • Zoro # G712845743


original price:  $1,088.99 , new price: $1,028.99 , 5 percent off
new price:  $1,028.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
57 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F89054VCGY
Zoro #
G712845743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57 in
Overall Width
30 in

Details

Material
Steel
Color
Gray
Load Capacity
1600 lb
Item
Cage Cart
Number of Casters
(4) 8" Rubber: 2 Rigid, 2 Locking Swivel
Finish
Powder Coat Paint

Description

Valley Craft’s 3-Sided Stock Picking Cage Cart is the ideal solution for picking, storing, and transporting a variety of products. Constructed from heavy duty 12 gauge steel and built to withstand rigorous use, this cart has a load capacity of 1,600 lbs. and easily maneuvers on (4) large 8”non-marking rubber casters (2 rigid, 2 locking swivel). Full length built-in side bar handles provide ergonomic handling without taking up any additional space. Welded steel wire grid panels (2x2”) provide users visibility and ventilation to their items while still keeping items secure.
This 3-Sided Stock Picking Cage Cart comes with (2) included shelves (adjustable on 2” increments) to maximize organization and capacity. Additional shelves available (sold separately). Strategically sized at 57”L x 30”W x 68”H, this cart maximizes storage while maintaining superior control and handling.
Valley Craft’s Stock Picking Cage Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing workflows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Ideal for stock picking, storing, and transporting large items.
  • •Welded steel wire grid panels (2x2”) provide visibility and ventilation while maintaining security.
  • •3-Sided cart keeps items secure while picking/packing.
  • •Vertical full length built-in side bar handles for simple ergonomic handling of cart.
  • •(2) 30” deep interior shelves included, easily adjustable on 2” increments.
  • •Maneuvers easily on (4) 8” non-marking rubber casters: 2 rigid, 2 locking swivel.
  • •57"L x 30"W x 68"H.
  • •1,600 lb. capacity.
  • •Heavy duty 12 gauge steel construction.
  • •Premium powder coat paint finish in gray.
  • •Accessory options include: shelves (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.