Clear View Cabinet, 36 in W x 78 in H

  • Mfr # F89081

  • Zoro # G212120654


product price: $1,324.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Bin Depth
24 in
Bin Width
36 in
Material
Steel
Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89081
Zoro #
G212120654
UPC #
-
Country of Origin
United States

Dimensions

Bin Depth
24 in
Bin Width
36 in
Panel Material Thickness
14 Gauge

Details

Color
Gray
Item
Cabinet
Material
Steel
Finish
Powder Coat Paint

Description

Valley Craft’s 36 x 24 x 78” Clear-View Cabinet, Shelf Only, is the perfect solution for those who desire organization, cleanliness, and transparency. Utilizing clear view acrylic panels on each door, and adjustable shelf organization, this cabinet makes protecting, storing and finding your tools, parts, and other supplies simple.
Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. (4) 22” Deep shelves with a 1,000 lb. capacity each are easily adjustable on 7 3/8” increments (additional shelves can be added, maximum of 9). Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.
Valley Craft’s Clear-View Cabinets are constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.


  • •Easily view inventory while keeping doors closed and supplies secure.
  • •Designed for organization, cleanliness, and transparency.
  • •Clear acrylic panels on both doors allows clean visibility.
  • •Heavy duty 14 gauge steel construction, fully welded.
  • •Cabinet style: shelf only.
  • •(4) 22” deep shelves included, easily adjustable on 7 3/8” increments.
  • •1,000 lb. capacity per shelf.
  • •Handle with 3-point locking system keeps items secure, key included.
  • •Full piano hinge doors improve stability and durability.
  • •36”W x 24”D x 78”H.
  • •Premium powder coat paint finish in gray.
  • •Accessory options include: storage bins, shelves, and drawer kits (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.