Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dumper, Portable, 1500 lb., 55 gal.

  • Mfr # F80160A0

  • Zoro # G9932982


product price: $5,298.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm
Construction
Steel
Dump Angle
45 Degrees
Overall Length
52 in
Wheels
3-1/4 in x 2 in Swivel Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80160A0
Zoro #
G9932982
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 in
Dia.
14 in to 24 in
Dispensing Height
48 in
Overall Width
36 in
Rotated Height
113 1/2 in
Overall Height
66 in
Level Height
48 in
For Minimum Drum Height
30 in
For Maximum Drum Diameter
25 in
Overall Depth
52 in
Dump Height
48 in
For Maximum Drum Height
40 in
Rotation Height
113.5 in

Details

Item
Drum Dumper
Includes
Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm
Construction
Steel
Dump Angle
45 Degrees
Wheels
3-1/4 in x 2 in Swivel Phenolic
Total Raise Time
25 sec, Up Only
Finish
Powerder Coated
Drum Capacity
55 gal
Voltage
110
Number of Drums
1
Casters
3-1/4 in x 2 in Swivel Phenolic
Type
Duct Mount
Clearance Between Legs
30 in
Load Capacity
1,500 lb
Motor HP
1.0 hp
Max. Lift
68"
Rotation Angle
45 Degrees
Product Type
Drum Dumper
Wheel Material
Phenolic Plastic
Caster Type
(2) Swivel, (2) Rigid
Assembly
Fully Assembled
Vertical Lift
48 in
Chute Material
Steel
For Drum Capacity
55 gal
For Container Type
Drums
Operating Voltage
115V AC
Features
Chute Reach of 9 in, Horizontal Clearance of 68 in
Weight Capacity
1,500 lb
Includes Battery
Batteries Not Included
Maximum Motor Horsepower
1 hp
Housing Color
Green
Body Material
Steel
Leg Clearance
30 in
Frequency
60 Hz
Raise Time
25 in/sec
Electrical Connection
Power Cord
Portability
Built-In Wheels
Drum Securing Mechanism
Hold Down Bar
For Drum Material
Fiber, Plastic, Metal
Housing Finish
Powder Coated

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Hold Down Bar, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Green, Includes Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 52 in, Overall Height 66 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.