Zoro Homepage

Drum Dumper, Portable, 1500 lb., 55 gal.

  • Mfr # F80162A2

  • Zoro # G9932991


product price: $5,107.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Includes
Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm
Construction
Steel
Overall Width
36 in
Load Capacity
1,500 lb
Drum Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80162A2
Zoro #
G9932991
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Dia.
14 in to 24 in
Overall Height
60 in
Overall Length
52 in
Rotated Height
97 1/2 in
Dispensing Height
36 in
Level Height
36 in
For Maximum Drum Diameter
25 in
Dump Height
36 in
For Maximum Drum Height
36 in
Overall Depth
52 in
Rotation Height
98 in

Description

Low Level Drum Dumper, Assembly Fully Assembled, Dump Angle 45 Degrees , Dump Height 36 in, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Green, Includes Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm, Operating Voltage 115V AC, Overall Depth 52 in, Overall Height 60 in, Overall Width 36 in, Rotation Height 98 in, Weight Capacity 1,500 lb, Body Material Steel, Caster Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.