Zoro Homepage

Drum Dumper, Stationary, 1500 lb., 55 gal.

  • Mfr # F80161A1

  • Zoro # G9933043


product price: $5,298.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Includes
Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm
Drum Capacity
55 gal
Dia.
14 in to 24 in
Clearance Between Legs
30 in
Voltage
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80161A1
Zoro #
G9933043
UPC #
-
Country of Origin
United States

Dimensions

Dia.
14 in to 24 in
Overall Height
66 in
Level Height
48 in
Overall Length
52 in
Dispensing Height
48 in
Rotated Height
112 1/2 in
Overall Width
36 in
Rotation Height
114 in
For Maximum Drum Height
48 in
Overall Depth
52 in
For Maximum Drum Diameter
25 in
Dump Height
48 in

Details

Item
Low Level Drum Dumper
Includes
Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm
Drum Capacity
55 gal
Clearance Between Legs
30 in
Voltage
110
Total Raise Time
25 sec, Up Only
Type
Duct Mount
Load Capacity
1,500 lb
Number of Drums
1
Finish
Powerder Coated
Dump Angle
45 Degrees
Construction
Steel
Max. Lift
68"
Motor HP
1.0 hp
Standards
OSHA
Product Type
Drum Dumper
Body Material
Steel
Features
Chute Reach of 9 in, Horizontal Clearance of 68 in, Leak Proof Continuous Solid Weld, Quick Connect Coupler, Retracting Process
For Drum Capacity
55 gal
Chute Material
Steel
Leg Clearance
30 in
Assembly
Fully Assembled
Operating Voltage
115V AC
Weight Capacity
1,500 lb
Housing Color
Green
Housing Finish
Powder Coated
Raise Time
25 in/sec
For Container Type
Drums
Maximum Motor Horsepower
1 hp
Portability
Stationary
For Drum Material
Fiber, Plastic, Metal
Frequency
60 Hz

Description

Low Level Drum Dumper, Assembly Fully Assembled, Dump Angle 45 Degrees , Dump Height 48 in, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Green, Includes Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm, Operating Voltage 115V AC, Overall Depth 52 in, Overall Height 66 in, Overall Width 36 in, Portability Stationary, Rotation Height 114 in, Weight Capacity 1,500 lb, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.