Zoro Homepage

Drum Dumper, Stationary, 1500 lb., 55 gal.

  • Mfr # F80163A3

  • Zoro # G9933052


product price: $4,948.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Includes
Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm
Dispensing Height
36 in
Construction
Steel
Overall Height
60 in
Drum Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80163A3
Zoro #
G9933052
UPC #
-
Country of Origin
United States

Dimensions

Dispensing Height
36 in
Overall Height
60 in
Overall Width
36 in
Dia.
14 in to 24 in
Overall Length
52 in
Rotated Height
96 1/2 in
Level Height
36 in
Rotation Height
95.75 in
Dump Height
36 in
For Minimum Drum Height
30 in
Overall Depth
52 in
For Maximum Drum Height
40 in
For Maximum Drum Diameter
25 in

Details

Item
Drum Dumper
Includes
Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm
Construction
Steel
Drum Capacity
55 gal
Dump Angle
45 Degrees
Number of Drums
1
Voltage
110
Clearance Between Legs
30 in
Max. Lift
60"
Finish
Powerder Coated
Total Raise Time
25 sec, Up Only
Type
Stationary, Single Stage
Load Capacity
1,500 lb
Motor HP
1.0 hp
Rotation Angle
45 Degrees
Product Type
Drum Dumper
Frequency
60 Hz
For Drum Material
Fiber, Plastic, Metal
Drum Securing Mechanism
Hold Down Bar
Electrical Connection
Power Cord
Maximum Motor Horsepower
1 hp
Raise Time
25 in/sec
Operating Voltage
115V AC
Body Material
Steel
Housing Color
Green
Chute Material
Steel
For Drum Capacity
55 gal
Weight Capacity
1,500 lb
Leg Clearance
30 in
Includes Battery
Batteries Not Included
Housing Finish
Powder Coated
For Container Type
Drums
Features
Chute Reach of 11 in, Horizontal Clearance of 60 in
Portability
Stationary
Assembly
Fully Assembled
Vertical Lift
36 in

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Hold Down Bar, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Green, Includes Adjustable Hold-Down Bar to Accommodate Various Drum Heights up to 43 in, Pump, 1 gpm, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 52 in, Overall Height 60 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.