Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Grab, 1000 lb, 1-5/8x5-5/8x16-3/4In

  • Mfr # F86165A5

  • Zoro # G7294253


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Length
31 in
Overall Width
26 in
Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F86165A5
Zoro #
G7294253
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Length
31 in
Overall Width
26 in
Drum Dia.
22 in to 24 in
Fork Pocket Size
1-5/8 in x 5-5/8 in x 16-3/4 in
Compatible Fork Width
5 5/8 in
Compatible Drum Diameter
24 in
Compatible Fork Height
1 5/8 in
Compatible Fork Length
16 3/4 in

Details

Material
Steel
Color
Green
Load Capacity
1,000 lb
Item
Drum Grab
For Use With
22 in to 24 in diameter plastic drums
Number of Drums
1
Includes
Securing T-Bolts
Color/Finish
Green
Drum Capacity
55 gal
Clearance Between Forks
17 in to 21 in
For Drum Material
Plastic
Compatible Drum Material
Plastic
Load Capacity - Maximum
1,000 lb
Compatible Drum Capacity
55 gal
Jaw Functions
Clamp
Power Source
Manual

Description

Drum Grab, Overall Height 7 in, Overall Length 31 in, Overall Width 26 in, Compatible Drum Material Plastic, Number of Drums 1, Load Capacity - Maximum 1,000 lb, Compatible Drum Capacity 55 gal, Jaw Functions Clamp, Power Source Manual, Compatible Fork Length 16 3/4 in, Compatible Fork Width 5 5/8 in, Compatible Fork Height 1 5/8 in, Color Green, Includes Securing T-Bolts, Material Steel, Compatible Drum Diameter 24 in, Product Type Powered Drum Handler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.