Zoro Homepage

Drum Lifter, Portable, 1000 lb., 55 gal.

  • Mfr # F80143A6

  • Zoro # G3495591


product price: $21,656.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Includes
(2) 12V DC Batteries, AC Charger, Adjustable Drive System of 1-2.5 mph
Clearance Between Legs
25 in
Dispensing Height
84 in
Number of Drums
1
Forward Tilt
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80143A6
Zoro #
G3495591
UPC #
-
Country of Origin
United States

Dimensions

Dispensing Height
84 in
Dia.
18 in to 28 in
Overall Width
32 in
Overall Length
59 in
Rotated Height
90 in
Overall Height
90 in
Level Height
90 in
For Minimum Drum Diameter
28 in
Rear Wheel Diameter
12 in
Front Wheel Diameter
5 in
Rotation Height
90 in
For Maximum Drum Diameter
18 in

Details

Item
Portable Lift
Includes
(2) 12V DC Batteries, AC Charger, Adjustable Drive System of 1-2.5 mph
Clearance Between Legs
25 in
Number of Drums
1
Forward Tilt
120 Degrees
Construction
Steel
Finish
Powerder Coated
Drum Rotation
360 Degrees
Total Raise Time
3.4 in per second
Dump Angle
120 Degrees
Wheels
(2) 5x2 in Rigid and 12 in Swivel Polyurethane
Rotation
360 Degrees
Max. Lift
84 in
Drum Capacity
55 gal
Casters
(2) 5 in x 2 in Polyurethane
Load Capacity
1,000 lb
Voltage
24
Lowest Position of Jaws
7 in
Rotation Angle
360 Degrees
Type
Portable
For Container Type
Drums
For Drum Capacity
30 gal, 55 gal, 85 gal
Power Source
Battery
Features
Counterweighted, Dump and Store Drum, Powered Lifting, Quickly and Ergonomically Transport, Ready to Use, Rotating and Driving (Up to 2.5 Mph), Standalone Unit, Straps Secures Drums Manually
Housing Material
Steel
Includes Battery
Batteries Included
Drum Orientation
Vertical
Raise Time
3.4 in/sec
Wheel Material
Polyurethane
Weight Capacity
1,000 lb
Operating Voltage
24V DC
Drum Tilt Control
Power Tilt
Assembly
Fully Assembled
For Drum Material
Fiber, Plastic, Metal
Housing Finish
Powder Coated
Caster Type
(1) Swivel Locking in Back, (2) Rigid in Front
Wheel Type
Caster
Drum Securing Mechanism
Grip
Number of Wheels
4
For Number of Drums
1
Vertical Lift
84 in

Description

Portable Lift, Dispensing Height 84 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Power Tilt, Drum Securing Mechanism Grip, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, 85 gal, For Drum Material Fiber, Plastic, Metal, For Maximum Drum Diameter 18 in, For Minimum Drum Diameter 28 in, Forward Tilt 120 Degrees , Operating Voltage 24V DC, Overall Height 90 in, Overall Length 59 in, Overall Width 32 in, Rotation Angle 360 Degrees , Rotation Height 90 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.